Bearings Limited GEH Series Spherical Plain Bearings

Bearings Limited GEH Series Spherical Plain Bearings

Bearings Limited GEH Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

Bearings Limited GEH Series Spherical Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Wider inner ring and larger OD allow greater misalignment.Bearings Limited GEH Series Spherical Plain Maintenance-Free Bearings require no additional lubrication and provide long-lasting durability. Sliding surface is PTFE-lined steel outer on chrome-plated ball to prevent corrosion. Dimensions and angle of misalignment vary per model.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
ANGLE (MAX)
  • ANGLE (MAX)
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS PRICE EACH
BRAND L (MM) W (MM) H (MM) BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY 1-4 5+
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.197.82:46