Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FF

Oilube® Powdered Metal Bronze SAE841 Flange Bearings - INCH, Type FF

Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FF Are Used For Heavy Load, Moderate Speed Or Light Load, High Speed Applications.

Oilube® Powdered Metal Bronze SAE 841 Flange Bearings, Type FF are solidly made for long lasting durability and dependability. Bronze SAE 841 material is made up of 87-90% copper, 8-9% tin and other elements. Self lubricating. Vacuum impregnated with SAE 30 weight oil. Used for heavy load applications running at moderate speeds or for light load applications running at high speeds. RoHS and REACH compliant. Performance Data: Load at Speed - PV Max Value (PSI / SFM) = 50,000. Load - P Max Value = 2,000 lb/in². Speed - V Max Value = 1,200 ft²/min. Wide selection available with 1/8 to 3 inch nominal inner diameter, 1/4 to 3-1/2 inchnominal outer diameter and 3/16 to 2-1/2 inch nominal length.


INNER DIA"
  • INNER DIA"
OUTER DIA"
  • OUTER DIA"
L"
  • L"
COMPARE NOMINAL MANUFACTURERS
INNER DIA" OUTER DIA" L" PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.108.58:44