Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bearings Limited Needle Roller Bearings

Bearings Limited Needle Roller Bearings

Needle Roller Bearings Have High Load Capacity Especially Suited For Applications Where Radial Space Is Limited.

Needle Roller Bearings are made of high strength steel for long lasting durability. Needle roller bearings include cylindrical rollers with small diameters and longer lengths to reduce friction of a rotating surface for higher load capacity. Compact design is lightweight for practical use in applications with reduced weight and space. Types include Drawn Cup, Solid Radial, and Thrust Needle in either Caged or Full Complement style. Bore diameters range from 2.997 mm to 104.775 mm. Outer diameters range from 6.5 mm to 128.575 mm. Widths, max speed (RPM) and other dimensions vary per model.


BORE DIA MILLIMETERS
  • BORE DIA MILLIMETERS
OUTER DIA MILLIMETER
  • OUTER DIA MILLIMETER
WIDTH MILLIMETERS
  • WIDTH MILLIMETERS
COMPARE
BRAND MFG PART # BORE DIA MILLIMETERS OUTER DIA MILLIMETER WIDTH MILLIMETERS MAX SPEED (RPM) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.21.88:44