Browning Flange Mounted Ball Bearing, Cast Iron, 2 Bolt

Browning Flange Mounted Ball Bearing, Cast Iron, 2 Bolt

Browning Flange Mounted Ball Bearings, Cast Iron, 2 Bolt Are Used For A Variety Of Light Duty Applications.

Flange Mounted Ball Bearings, Cast Iron, 2 Bolt are constructed of cast iron for long lasting durability. Set screw locking type. Temperature ranges are from -20° to 200°F. Available in 50 bore diameters from 1/2 in. to 2-7/16 in.


DUTY
  • DUTY
COMPARE MANUFACTURERS PRICE EACH
BRAND DESCRIPTION DUTY PART # IMAGE MODEL QTY 1-4 5+
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.196.208:46