Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clesco Flange Mount Bearings, 2 Bolt, Inch

Clesco Flange Mount Bearings, 2 Bolt, Inch

Climax Metal Clesco Flange Mount Bearings, 2 Bolt, Fractional Are Used For Providing Shaft Rotation Support In Various Light Duty Motor Applications.

Clesco Flange Mount Bearings, 2 Bolt, Fractional are solidly made with Pressed Steel, Die Cast Zinc or Stainless Steel housings for long lasting durability and dependability. Used for use in motor operations and applications requiring strong load support in limited mounting areas. Wide selection of Self-Aligning, Rigid, Heavy Gauge and Standard type bearings with 1/2, 5/8, 3/4 and 1 inch bore diameter are available with dynamic load capacities of 2152, 2877 and 3153 lbs. and static load capacities of 1075, 1479 and 1768 lbs.


OUTSIDE DIAMETR
  • OUTSIDE DIAMETR
TYPE
  • TYPE
HOUSING MATERIAL
  • HOUSING MATERIAL
COMPARE PRICE EACH
BRAND DESCRIPTION OUTSIDE DIAMETR TYPE HOUSING MATERIAL MANUFACTURERS PART# IMAGE MODEL QTY 1-5 6+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:44