Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Rollover image to zoom in

Click image to enlarge

Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Item #: WBB235410

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $64.95 ea.
5+ $60.95 ea.
Product Information
Customer Review
Product Q&A
Rubber Grommeted Ball Bearing

Light duty, 15/16" bore diameter and set screw locking type. Dimensions: 2-17/32 Dia. x 1-3/8 W", 0.64 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • BORE DIAMETER INCHES15/16 (2.38 cm)
    • MANUFACTURER PART NUMBERRUBRS-115
    • LOCKING TYPESet Screw
    • DEPTH INCHES1-3/8 (3.49 cm)
    • UPC662460343013
    • MANUFACTURERBrowning
    • DIAMETER2-17/32
    • DUTYLight Duty
    • WEIGHT LBS0.64 (.29 kg)
    • INSERTBall Bearings
    • BEARING TYPERubber Grommeted
    • TEMPERATURE RANGE °F-20° to 200°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed