Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BL Double Row Angular Contact Bearings, Metric

BL Double Row Angular Contact Bearings, Metric

BL Double Row Angular Contact Bearings, Metric Are Used For Heavy Duty, Precision, High Speed Applications.

BL Double Row Angular Contact Bearings, Metric are made of 52100 Chrome Steel for long lasting durability and dependability. Used in applications with heavy radial loads, combined radial and thrust loads or two directional loads. Constructed without a filling slot, which allows for high RPM use. Non-metallic cage for quiet operation. Wide selection of 2 Metal Shield or 2 Rubber Shield type bearing units are available in 10 to 40 mm bore diameters, 30 to 90 mm outside diameters and 1600 to 13600 dynamic or 850 to 9850 static LBF ratings.


TYPE
  • TYPE
BORE
  • BORE
O.D.
  • O.D.
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
COMPARE DIA. (MM) LBF MANUFACTURERS
TYPE BORE O.D. DYNAMIC STATIC PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.201.210:46