Leeson Washguard SST All-Stainless Steel, 1 & 3 Phase

Leeson Washguard SST All-Stainless Steel, 1 & 3 Phase

Leeson Washguard SST All-Stainless Motors Withstand The Severe Washdown Environments Found In Chemical, Food Processing And Beverage Industries.

Leeson Washguard SST All-Stainless Washdown 1-Phase and 3-Phase Motors feature a moisture resistant sealant between frame and endshields and an anti-corrosion coating on internal components for long lasting durability. No paint or coatings of any type are used on the exterior of the motor. Includes four locations for T-drains provided on each endshield to purge condensate and water, and a full-fact nameplate laser-etched on the motor frame. Offers 10:1 ratio for constant or variable torque at 1.0 SF. Meets IP55 enclosure protection. Available with 0.5 to 10 HP. Mounting types are B14, B5, C-Face, IEC 71, Rigid, Rigid B5, and Rigid C. Enclosure types are TEFC or TENV. RPM and frames vary per model.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
PHASE
  • PHASE
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING

Showing 15 of 93 items Show All Items

COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 93 items Show All Items
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.174.49:46