Worldwide Electric Screen Motors, High Efficiency, Three Phase, TEFC

Worldwide Electric Screen Motors, High Efficiency, Three Phase, TEFC

Worldwide Electric Screen Motors (High Efficiency Three Phase, TEFC) Can Handle High Intensity, High Torque Action.

Worldwide Electric Screen Motors, High Efficiency (Three Phase, TEFC) have a TEFC enclosure for long lasting durability and strength. Boasts Class F insulation for added protection and reliability. Features a Rigid Base for a sturdy, dependable hold. Motors are designed for superior efficiency (EISA Compliant) and have a voltage of 208-230/460V. Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP). Choose from models with horsepowers of 30, 40 or 50. RPM is 1200. Frames and FL Amps vary.


HP
  • HP
COMPARE PRICE EACH
HP RPM VOLTAGE PHASE IMAGE MODEL QTY 1-2 3+
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.197.82:44