Marathon Motors Closed-Coupled Pump, Single Phase

Marathon Motors Closed-Coupled Pump, Single Phase

Marathon Motors Closed-Coupled Pumps, Single Phase Are Used For A Variety Of Pump Applications.

Marathon Motors Closed-Coupled Pumps, Single Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Stocked in totally enclosed fan cooled, open drip proof and many explosion proof designs. UL Recognized and CSA Certified. Available in a variety of horsepower's from 1 to 10. Voltages are 115/230, 115/208-230, 208-230/460 and 230. RPMs are 1,800 and 3,600. Frames vary per model. Quantity is 1.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME IMAGE MODEL QTY 1-2 3+
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
54.224.99.70:44