Commercial Motors

Commercial Motors

Commercial Motors Are Used For Jet Pumps, HVAC, Blowers, Direct Drive Fans, Condenser Fans, Pedestal Fans And Other Applications With Low To Medium Starting Torque Requirements.

Commercial Motors are made of heavy duty steel for long lasting durability. Features a totally-enclosed or open drip-proof design for superior performance. Automatic thermal overload for added safety and protection. High quality ball bearings. Special threaded shaft extension for increased reliability. Available in single or three phase for ease of use. RPM, voltage, frame and horsepower vary per model. Package quantity is 1.


BRAND
  • BRAND
HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
FRAME
  • FRAME
COMPARE PRICE EACH
BRAND HP RPM VOLTAGE PHASE FRAME IMAGE MODEL QTY 1-2 3+
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
54.198.134.127:46