Baldor DC General Purpose TEFC Motors

Baldor DC General Purpose TEFC Motors

Baldor TEFC General Purpose Electric Motors Are Used For A Variety Of General Purpose Industrial Applications.

TEFC (Total Enclosed, Fan Cooled) general purpose electric motors work well in a variety of everyday industrial environments. Motors are completely closed with no air passing through them, ensuring protection from dust and debris. The motor is cooled by a small fan on the rear shaft. Motors range from 1/4 up to 50 HP. Available in several styles and sizes.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
BALDOR CATALOG NO.
  • BALDOR CATALOG NO.
COMPARE PRICE EACH
HP ENCLOSURE BASE MOUNTING RPM VOLTAGE BALDOR CATALOG NO. IMAGE MODEL QTY 1-5 6+
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
54.162.111.61:44