Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Right-Angle Washguard® DC Gearmotors

Leeson Right-Angle Washguard® DC Gearmotors

Gearbox output shafts are 303 stainless steel. Frame, endshields, armature and interior components protected by enamel and polyestercompounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor is painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motorframe are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are fitted under each threaded brush cover. This worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are used. Gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath.

DC permanent magnet gearmotors are rated for continuous duty. Designed for use with full wave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range.

These Washguard motors are designed for extended life in applications requiring regular washdown or otherwise wet environments. Washguared motors retard the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life. For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8 NPT taper pipe elbow. Overhung load capacities shown are at center of the output shaft.The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
TYPE & FRAME STYLE
  • TYPE & FRAME STYLE
RATIO TO 1
  • RATIO TO 1
TORQUE IN - LBS
  • TORQUE IN - LBS
COMPARE PRICE EACH
MANUFACTURER PART # SERIES HP RPM VOLTAGE TYPE & FRAME STYLE RATIO TO 1 TORQUE IN - LBS LOAD LBS. ENCLOSURE IMAGE MODEL QTY 1-2 3+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.234.8:44