Baldor Right Angle DC Gearmotors up to 1/2 HP

Baldor Right Angle DC Gearmotors up to 1/2 HP

Baldor DC Gearmotor, .04HP, 140RPM, DC, TENV

Features:

  • DCPM motor provides exceptional starting torque, adjustable speed and predictable performance
  • Sleeve bearing on output for smooth torque transmission
  • Permanently lubricated for life with synthetic grease
  • Double output shaft is 5/16 diameter
  • Reversible
  • Powder-coated enamel finish
  • Supplied with 3 ft. SJTO cord


COMPARE MANUFACTURERS PRICE EACH
RPM TORQUE IN LBS PHASE VOLTS RATIO TO 1 PART # IMAGE MODEL QTY 1-5 6+
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
54.224.77.47:44