Baldor Right Angle Gearmotor over 1/2 HP

Baldor Right Angle Gearmotor over 1/2 HP

Baldor DC Gearmotors Over 1/2 Horsepower Are Used For Material Handling, Textile Machines, Packaging Machinery And Other Slow Speed, High Torque Applications.

Baldor DC Gearmotors Over 1/2 Horsepower are solidly manufactured for long lasting durability and dependability. Provide exceptional starting torque, adjustable speed and predictable performance. Ball bearing on output for smooth torque transmission. High strength tin-bronze gearing. Hardened and ground worm. Permanently lubricated with synthetic Mobil SHC634 oil. Internal oil expansion bladder allows for all position mounting without relocating a breather vent. 3/4 inch diameter output shaft. Reversible. Powder-coated enamel finish. 3 foot SJTO cord. Wide selection of over 1/2 horsepower, totally enclosed non ventilated (TENV) motors available for 29 to 350 RPM and 100 to 1940 lb. torque ranges.


RPM
  • RPM
TORQUE IN LBS
  • TORQUE IN LBS
RATIO TO 1
  • RATIO TO 1
COMPARE MANUFACTURERS PRICE EACH
RPM TORQUE IN LBS ENCLOSURE PHASE RATIO TO 1 PART # IMAGE MODEL QTY 1-5 6+
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
54.224.86.148:46