SPG Parallel DC Motors

SPG Parallel DC Motors

SPG Parallel Shaft DC Gearmotors are used for conveyors, auto mailing systems, medical and laboratory equipment, food process equipment, laminate machines and many other applications. The motors are made with a needle and ball bearing construction to make high transferring efficiency and durability compared with competitive sleeve bearing construction. Available in a variety of RPMs, torques and ratios. Induction harded steel cut gears and voltages are 12 VDC and 90VDC. Permanently lubricated with grease. Output shaft is 5/16" flat shaft. Rotation is reversible(CW,CCW) and replaceable brush construction.


RPM
VOLTAGE
TORQUE
AMPS
COMPARE MANUFACTURERS
HP RPM VOLTAGE TORQUE AMPS WATTS POLES PART NO. IMAGE MODEL QTY PRICE