Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson DC Parallel Shaft, SCR Rated Gearmotors

Leeson DC Parallel Shaft, SCR Rated Gearmotors

Gearmotors are totally enclosed, permanent magnet DC, performance matched for continuous duty service. SCR rated gearmotors operate over a 60:1 speed range and have constant torque throughout the range when powered by a full-wave unfiltered SCR-type adjustable speed control having a typical form factor of 1.3 to 1.4.

Low voltage gearmotors are designed for battery power or can be used with a low voltage controller with form factor up to 1.05

Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage.


RPM
  • RPM
TORQUE LBS.
  • TORQUE LBS.
HP
  • HP
VOLTAGE
  • VOLTAGE
TYPE-FRAME
  • TYPE-FRAME
RATIO TO 1
  • RATIO TO 1
AMPS
  • AMPS
LOAD LBS.
  • LOAD LBS.
LEESON CATALOG NO.
  • LEESON CATALOG NO.
COMPARE PRICE EACH
RPM TORQUE LBS. HP VOLTAGE TYPE-FRAME RATIO TO 1 AMPS LOAD LBS. LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.198.222:44