Baldor Parallel Shaft DC Gearmotors

Baldor Parallel Shaft DC Gearmotors

Baldor Parallel Shaft DC Gearmotors Are Used For Conveyors, Medical And Laboratory Equipment, Printing Presses, Commercial Broiling Ovens, Machine Tools And Many Other Applications Requiring Adjustable Speed.

Baldor Parallel Shaft DC Gearmotors are made with a needle and ball bearing construction for smooth torque transmission and a powder-coated enamel finish for long lasting durability. DCPM motor provides exceptional starting torque, adjustable speed and predictable performance. Induction hardened helical and spur gearing. Permanently lubricated with synthetic Mobil SHC007. Output shaft is 5/8" diameter. Reversible. Includes 3 ft. SJTO cord. Available in a variety of RPMs, torques and ratios. Phase is DC. Voltages are 90 and 180.


COMPARE MANUFACTURERS PRICE EACH
RPM TORQUE IN LBS PHASE VOLTS RATIO TO 1 PART # IMAGE MODEL QTY 1-5 6+
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
54.158.195.221:44