Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Lobed Knobs

24 Results
View All Type
24 Results
Compare
1
1
$3.87
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

1.97 in

Compare
1
1
$2.07
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
1
1
$3.54
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
11
11
Minimum purchase quantity is 11
$6.00
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

M6 x 1.0

Knob Diameter

32mm in

Compare
11
11
Minimum purchase quantity is 11
$5.50
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1-1/4 in

Compare
1
1
$9.40
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

1.97 in

Series

EN5337.2

Compare
1
1
$5.10
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.2

Compare
BESTSELLER
1
1
$4.53
Ships in 3 Business Days (ships from US)

Material

Aluminum

Hole Size/Thread

M10 x 1.5

Knob Diameter

1.97 in

Series

DIN6335-TP

Compare
1
1
$6.70
Ships in 3 Business Days (ships from US)

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.97 in

Series

GN6335.2

Compare
1
1
$13.00
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2.48 in

Series

EN5337.2

Compare
1
1
$154.75
Sold in packages of 5 / $30.95 ea
Ships within 1 Business Day (ships from US)

Material

Plastic

Hole Size/Thread

M10 x 1.5

Knob Diameter

50mm in

Compare
1
1
$5.80
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.5

Compare
1
1
$25.95
Ships in 3 Business Days (ships from US)

Material

Aluminum

Knob Diameter

2.5 in

Series

CKS

Compare
1
1
$3.37
Ships in 3 Business Days (ships from US)

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

GN6335.4-SK

Compare
1
1
$6.30
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.5

Compare
1
1
$6.20
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

EN5337.2

Compare
1
1
$7.00
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

5/16-18

Knob Diameter

1.57 in

Series

EN5337.5

Compare
1
1
$2.75
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

5/16-18

Knob Diameter

1.57 in

Compare
1
1
$4.99
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

M8 x 1.25

Knob Diameter

2.17 in

Series

VBA

Compare
1
1
$1.99
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
1
1
$16.50
Ships in 3 Business Days (ships from US)

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

GN6336.3

Compare
9
9
Minimum purchase quantity is 9
$7.80
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Compare
1
1
$5.40
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Series

FPKS

Compare
1
1
$10.25
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

M6 x 1.0

Knob Diameter

1.26 in

Series

EN5337.4