Stub Arbor Holders

Stub Arbor Holders

Stub Arbor Holders Provide A Heavy-Duty Locking Right Hand Nut Allowing For Efficient Work Operations.

Stub Arbor Holders are made of steel for long lasting durability. Face held perpendicular to centerline with .0002". Pilot diameter sized for precision fit with cutter and keyed for positive drive. Heavy duty locking right-hand nut. Tapers are CAT 40 and CAT 50. Arbor diameters are 1", 1.25" and 1.5". Weights are 5.3 lbs, 6.8 lbs, 8.8 lbs, 10.5 lbs, 11.5 lbs, 11.9 lbs, 13.2 lbs, 13.8 lbs and 16 lbs.


SHANK
  • SHANK
ARBOR
  • ARBOR
OAL
  • OAL

Showing 15 of 19 items Show All Items

COMPARE
BRAND SHANK ARBOR OAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 19 items Show All Items
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
50.19.34.255:44