Bridge Reamers

Bridge Reamers

High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 1-5/8" major diameter with 1-3/8" approx diameter at point x 7-3/8" flute length x 13" overall length (OAL) with # 4 MT shank.

  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes



DIAMETER
  • DIAMETER
STYLE
  • STYLE
LENGTH
  • LENGTH
SHANK
  • SHANK

Showing 15 of 45 items Show All Items

COMPARE FLUTE
DIAMETER STYLE NUMBER LENGTH SHANK IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 45 items Show All Items
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
54.167.126.106:44