Stainless Steel Tool Wraps

Stainless Steel Tool Wraps

Precision Brand® Stainless Steel Tool Wraps Create Airtight Envelopes Around Parts And Can Be Used In furnaces Up To 2000° F.

Precision Brand® Stainless Steel Tool Wraps are made from annealed, stainless steel for long lasting durability. Cut-to-fit foil provides protection from scale and oxide buildup during heat treating in atmospheric furnaces and eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be cut, folded, and crease-sealed with ease. Packaged in convenient, reclosable cartons. Available types are 309 Annealed Stainless Steel and 321 Annealed Stainless Steel Thickness is 0.002" Sizes vary.


Showing 15 of 15 items Show All Items

COMPARE
L W THICKNESS CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items
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
54.167.196.208:44