Metric Stainless Steel Shim Stock

Metric Stainless Steel Shim Stock

Metric Stainless Steel Shim Stocks Are Used For Shim Applications Where Corrosion Problems And Low Magnetic Permeability Exists.

Metric Stainless Steel Shim Stocks are made from full hard, cold rolled, 300 series stainless steel for long lasting durability. Produces excellent forming qualities and may be lightly drawn, blanked or stamped. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses vary Length is 125m Width is 150mm Package quantity is 1. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
LENGTH
  • LENGTH

Showing 15 of 18 items Show All Items

COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 18 items Show All Items
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
54.227.6.156:46