Laminated Stainless Steel Shim Stock

Laminated Stainless Steel Shim Stock

Laminated Stainless Steel Shim Stocks Are Used For Shim Applications Requiring On Site Thickness Adjustments.

Laminated Stainless Steel Shim Stocks are made from annealed 300 Series Stainless for long lasting durability. Rigid "one piece" design allows peeling of layers to desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive prevents tearing or ripping of layers. Sheets are uniform from edge to edge. Length is 24" Width is 20" Thicknesses are 0.008", 0.010", 0.016", 0.020", 0.032", 0.048", 0.062", 0.094" and 0.125" Laminations are 0.002" and 0.003". Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


THICKNESS
  • THICKNESS
LAMINATIONS
  • LAMINATIONS

Showing 15 of 17 items Show All Items

COMPARE
BRAND THICKNESS WIDTH LENGTH LAMINATIONS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 17 items Show All Items