Laminated Brass Shim Stock

Laminated Brass Shim Stock

Laminated Brass Shim Stocks Are Used For Shim Applications Requiring On Site Thickness Adjustments.

Laminated Brass Shim Stocks are made from cold rolled, half hard CDA 260 alloy for long lasting durability. Rigid one piece design allows peeling of layers to desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive prevents tearing or ripping of layers. Sheets are uniform from edge to edge. Length is 24" Widths are 8" and 12" Thicknesses are 0.006", 0.008", 0.016", 0.021", 0.032", 0.062", 0.094" and 0.125" Laminations are 0.002" and 0.003". Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.




THICKNESS
  • THICKNESS
WIDTH
  • WIDTH
LAMINATIONS
  • LAMINATIONS

Showing 15 of 34 items Show All Items

COMPARE
BRAND THICKNESS WIDTH LENGTH LAMINATIONS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 34 items Show All Items
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
54.146.59.51:46