Brass Shim Stock Assortment

Brass Shim Stock Assortment

PreBrass Shim Stock Assortments Provide 12 Sheets Of Varying Thicknesses Used For A Variety Of Shim Applications.

Brass Shim Stock Assortments are made from half hard, cold rolled, 260 alloy brass for long lasting durability. Contains 1 each of thicknesses: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", and 0.015". Produces excellent forming qualities and may be lightly drawn, blanked or stamped. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Lengths are 12", 18" and 50" Width is 6" Available quantities are 4, 12 and 15. Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.


LENGTH
  • LENGTH
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE
BRAND WIDTH LENGTH PACKAGE QUANTITY IMAGE MODEL QTY PRICE
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
54.166.235.48:44