Brass Shim Stock

Brass Shim Stock

Brass Shim Stocks Are Used For Shim Applications Where Corrosion Problems Exist And Low Magnetic Permeability.

Brass Shim Stocks are made from half hard, cold rolled, 260 alloy brass for long lasting durability. Produces excellent forming qualities and may be lightly drawn, blanked or stamped. Shim is clearly marked with material type, material thickness, and lot # for full traceability. Manufactured under rigorous quality control standards to assure high accuracy and tight tolerances. Available thicknesses vary Lengths are 18", 25", 60" and 100" Width is 6". Precision Brand® Branded Shims contain all necessary information, such as material type, thickness and tracing lot number, printed directly on the shim surface.




THICKNESS
  • THICKNESS
WIDTH
  • WIDTH
LENGTH
  • LENGTH

Showing 15 of 81 items Show All Items

COMPARE
BRAND THICKNESS WIDTH LENGTH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 81 items Show All Items
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
54.196.101.118:46