Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Pointed Taps

Spiral Pointed Taps

Spiral Pointed Taps Are Designed For A Variety Of Precision Thread Cutting Applications.

Spiral Pointed Taps are made of high speed steel for long lasting durability and dependability. Feature an angled cutting face that forces material chips out ahead of the cut for added safety. Shallower flute passage offers greater strength, higher tapping speeds and requires less power to drive holes for increased reliability. TiAIN coated finish for added protection and corrosion resistance. Right hand rotation. Available in wide selection of thread sizes, 8 to 80 threads per inch, 1/4 to 1 inch fractional diameters, 0 to 12 number sizes and H-Limits ofH1 to H4. Imported.


NUMBER OF FLUTES
  • NUMBER OF FLUTES
  • 2
  • 3
NUMBER
FRACTIONAL
FINISH
TPI
H LIMIT

Showing 15 of 205 items Show All Items

COMPARE SIZE
BRAND NUMBER OF FLUTES THREAD SIZE NUMBER FRACTIONAL METRIC MATERIAL FINISH TPI DIRECTION H LIMIT IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 205 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.