Screw Slotting Saws

Screw Slotting Saws

Screw Slotting Saws Are Used For Shallow Cuts For Slotting Screws And Bolt Heads.

Screw Slotting Saws are made of high speed steel for long lasting durability. Designed with concave side clearance for shallow slotting application. Number of teeth are 56, 60, 72, 74 and 90 Widths of face are 0.182" to 0.162" Sizes of holes are 1/2", 5/8", 3/4" and 1".


DIAMETER
  • DIAMETER
TEETH
  • TEETH
FACE
  • FACE
HOLE
  • HOLE

Showing 15 of 107 items Show All Items

COMPARE
DIAMETER TEETH FACE HOLE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 107 items Show All Items
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
54.234.0.2:46