M.K. Morse Tungsten Carbide Grit Band Saw Blades

M.K. Morse Tungsten Carbide Grit Band Saw Blades

M.K. Morse band saw blades are designed to cut through mild to difficult materials to cut layer and bundle cuts in large profiles and solids.Long fatigue life eliminates pre-mature breakage. Overall length varies from 3' 8-7/8" to 25' 8". Blade widths range from 3/8" to 1". 0 degree rake on blades are well suited for production cutting structurals, solids and thin walled pipe. Blades can be used for a variety of applications including cast iron, graphite, tires, wire rubber, ceramics, fiberglass, hardened steel, and more. Blade thicknesses range from 0.025" to 0.035".


LENGTH
  • LENGTH
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS

Showing 15 of 16 items Show All Items

COMPARE
LENGTH WIDTH THICKNESS APPLICATION MFG # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items
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
54.162.236.133:46