M.K. Morse Carbon Band Saw Blades

M.K. Morse Carbon Band Saw Blades

M.K. Morse band saw blades are designed to cut through mild to difficult materials to cut layer and bundle cuts in large profiles and solids.Long fatigue life eliminates pre-mature breakage. Overall length varies from 3' 1-3/4" to 39". Blade widths range from 3/16" to 2". 0 degree rake on blades are well suited for production cutting structurals, solids and thin walled pipe. Blades can be used for a variety of applications including carbon & low alloy steels, non-ferrous, brass, bronze, aluminum, plastic, wood, and more. Blade thicknesses range from 0.014" to 0.05".


SERIES
  • SERIES
LENGTH
  • LENGTH
WIDTH
  • WIDTH
THICKNESS
  • THICKNESS
TPI
  • TPI
TOOTH SET
  • TOOTH SET

Showing 15 of 199 items Show All Items

COMPARE
SERIES LENGTH WIDTH THICKNESS TPI TOOTH SET APPLICATION MFG # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 199 items Show All Items
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
54.159.124.79:44