Oil Hole Drills - Fractional Sizes

Oil Hole Drills - Fractional Sizes

Fractional Size Oil Hole Drills Are Designed For Heavy Duty Drilling Applications With Increased Speeds Of 30% Or More.

Fractional Size Oil Hole Drills are made for long lasting strength, durability and dependability. Coolant holes on drills result in higher penetration rates. High Speed Steel (HSS) varieties have Black Oxide finishes and are used for drilling through a wide range of materials, including aluminum, mild steel or a variety of other ferrous or non-ferrous metals and alloys. 118° drill tip angle. Made in USA. Solid Cobalt drills are used for heavy duty drilling in tough alloy steels, forgings and casting. Finished with TiAIN Coating for longer life and higher temperature resistance. 140° drill tip angle provides excellent chip flow over entire cutting edge. Imported. All drills are manufactured with right hand (clockwise) cut and come with Straight or Morse Tapered style shanks of various sizes. Available in a wide range of fractional sizes from 15/64 to 2 inches in diameter.


BRAND
  • BRAND
SIZE
  • SIZE
STYLE
  • STYLE
SHANK SIZE
  • SHANK SIZE
DRILL FINISH
  • DRILL FINISH
MATERIAL
  • MATERIAL

Showing 15 of 36 items Show All Items

COMPARE SHANK
BRAND SIZE STYLE SIZE DRILL FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 36 items Show All Items
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.16.58:44