Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jobbers Drills - Letter Sizes

Jobbers Drills - Letter Sizes

Jobbers Drills - Letter Sizes Are Used For Drilling In Wood, Metal And Plastic Materials.

Jobbers Drills - Letter Sizes are made of high speed steel with a coated finish for long lasting durability and dependability. Wide selection of types available for various applications and material types. Drills designed for use with cast iron and non-ferrous materials including aluminum, magnesium alloys, bronze, and other abrasive, but easily machined materials such as tempered hard board and resin-fiberglass laminates. Types are Bright Finish, Carbide Tipped, Drill Blank, Fast Spiral, Parabolic Flute, Reamer Blank and Solid Carbide. Color finishes are Bright, Polished, tiAIN and TiN. Sizes vary from Letter A to Letter Z and 3-1/4 in. to 5-1/4 in. overall length.


SIZE
  • SIZE
FINISH
  • FINISH
MATERIAL
  • MATERIAL

Showing 15 of 26 items Show All Items

COMPARE DRILL
BRAND SIZE ANGLE FLUTE TYPE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 26 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.250.39:46