Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drill Sets

Drill Sets

Drill Sets Are Used for Use On A Variety Of Drilling Applications And Materials.

Drill Sets are made of high speed steel or cobalt for long lasting durability. Variety of sets available to meet job requirements. Components vary per set. High speed steel material provides heat and wear resistance used for use in wood, metal and plastic. Types are Extra Long, Jobbers, Reduced Shank, Screw Machine, Silver/Deming, Taper Length, Taper Shank, Turbomax and Unibit Step Drill. Finishes are Black and Gold, Black Oxide, Bright, Duotone, Gold, Polished, TiN and TiN Coated. Size ranges and quantities vary per style.


BRAND
  • BRAND
TYPE
  • TYPE
NUMBER OF PIECES
  • NUMBER OF PIECES
SIZE RANGE
  • SIZE RANGE
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 38 items Show All Items

COMPARE
BRAND TYPE NUMBER OF PIECES SIZE RANGE MATERIAL FINISH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 38 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.108.58:44