Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Core Drills

Core Drills

Core Drills Are To Designed To Enlarge Existing Holes.

Core Drills are made of high speed steel for long lasting durability and strength. They feature a normal spiral with helical flutes for accurate drilling. Since chip loads are spread over a greater number of cutting edges, reduce the regular drill speed 25% and double the feed rate. Features a right hand (clockwise rotation) cutting direction and standard shanks that correspond to the drill diameter. The black oxide finish helps prevent wear and tear. Choose from 3 Flute and 4 Flute designs. The 4 Flute is manufactured to close tolerances and eliminates the catching and hogging experienced with standard S&D drills. Available with various shank styles, including Straight, 3 Morse Taper, 4 Morse Taper and 5 Morse Taper. Dimensions vary from model to model.


SIZE
  • SIZE
SHANK STYLE
  • SHANK STYLE
NUMBER OF FLUTES
  • NUMBER OF FLUTES

Showing 15 of 93 items Show All Items

COMPARE
BRAND SIZE SHANK STYLE NUMBER OF FLUTES FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 93 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.87.250:46