Long Combined Drill & Countersinks

Long Combined Drill & Countersinks

Long Combined Drill and Countersinks Are Used For Drilling Applications Requiring Long Reach Operations.

Long Combined Drill and Countersinks are made of high speed steel for long lasting durability. Used for centering ends of work for subsequent revolving machining operations. Overall lengths are 3", 4", 5" and 6" Body diameters are 1/8" to 3/4" Drill diameters are 3/64" to 5/16"


SIZE
  • SIZE
DIAMETER (IMPERIAL) HEAD
  • DIAMETER (IMPERIAL) HEAD
DIAMETER (IMPERIAL) SHANK
  • DIAMETER (IMPERIAL) SHANK
OVERALL LENGTH
  • OVERALL LENGTH

Showing 15 of 24 items Show All Items

COMPARE DIAMETER (IMPERIAL) DIAMETER (METRIC)
BRAND SIZE HEAD SHANK HEAD SHANK OVERALL LENGTH ANGLE MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items
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
54.156.92.46:44