Countersinks
Diameter
View All Diameter
Length
Brand
Material
Color
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days (ships from US)
Shank Diameter
1/4 in
Diameter
5/16 in
Length
2 in
Angle
100°
Compare
Import HSS Zero Flute Countersink Deburring Tool 90°, # 3 Size, 5/16 Small x 25/32 Large Dia.
Model #: WBB560529
1
1
Ships in 3 Business Days (ships from US)
Shank Diameter
1/2 in
Diameter
#3 5/16 - 25/32 in
Angle
90°
Material
HSS
Compare
1
1
Ships within 1 Business Day (ships from US)
Shank Diameter
1/2 in
Diameter
5/8 in
Length
2-3/4 in
Angle
82°
Compare
1
1
Ships within 1 Business Day (ships from US)
Shank Diameter
1/4 in
Diameter
1/2 in
Length
2 in
Angle
82°
Compare
1
1
Ships within 1 Business Day (ships from US)
Shank Diameter
1/4 in
Diameter
1/2 in
Length
2 in
Angle
82°
Compare
1
1
Ships within 1 Business Day (ships from US)
Shank Diameter
1/2 in
Diameter
1-1/2 in
Length
2-1/4 in
Angle
82°