Cutting Fluid

Cutting Fluid

Cutting Fluid Is Used For Applications Including Commercial, Industrial, Maintenance, And More.

Cutting fluid is made of high quality materials for long lasting durability and corrosion resistance. Fluid reduces friction, increases feeds and speeds, and extends tool life for optimal performance and longevity. Solution accommodates ferrous and non-ferrous metals including steel, titanium, platinum, aluminum, and more. May be used for machining, drilling, turning, milling, and more. Low foaming in high-pressure systems. Environmentally friendly. Types are Bottle, Can, Container, Drum, and Pail. Formulas are EP-Xtra, Formula 1 Aqueous, Formula 2 Eco-Oil, Protap, Swiss Cut 8050, Xtra-Foamy, and Xtra-Thick. Sizes range from 4 oz. to 55 Gallons. Dimensions vary per model.


BRAND
  • BRAND
FORMULA
  • FORMULA
SIZE
  • SIZE

Showing 15 of 16 items Show All Items

COMPARE
BRAND FORMULA SIZE TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items
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
54.159.71.232:44