Automatic Face Drivers

Automatic Face Drivers

Automatic Face Drivers Are Used For Lathe Operations, Metalworking And Other Precision Machining Applications.

Automatic Face Drivers are solidly made for long lasting durability and reliability. Morse Taper shank with spring loaded center. Used holding device for a modern high production lathe. Specially suited to repetition work. Available in 1", 1.57" and 2" Diameter. Centers, Drive Pins and Springs also available.


MT SHANK
  • MT SHANK
LENGTH
  • LENGTH
HEAD DIAMETER
  • HEAD DIAMETER
COMPARE
BRAND TYPE MT SHANK LENGTH HEAD DIAMETER IMAGE MODEL QTY PRICE
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
54.226.41.91:44