Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square End Mills - Double End

Square End Mills - Double End

Double End Mills Feature Teeth On Both Ends Of The Cutter.

Double End Mills are made of solid High Speed Steel (HSS), Cobalt and Carbide materials for long lasting strength, durability and dependability. Save money and space with two cutting edges on the same tool. Must have sufficient clearance to allow for the use of a double end cutter. Wide selection of Imported and Made in USA shank end mills are available with various Bright, TiAIN, TiCN and TiN finishes in 1/64 to 1-1/4 inch fractional diameters, 2 to 24 mm metric diameters, 1/8 to 1-1/4 inch shank diameters and 3/64 to 2-1/4 inch flute lengths.


SIZE
  • SIZE
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL
COMPARE FLUTE
BRAND SIZE SHANK NUMBER LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.99.70:46