Shell End Mills

Shell End Mills

Shell End Mills Are Used For End Cutting Of Heavy Stock Removal And Where Wider Cutters Are Needed.

Shell End Mills are made of high speed steel for long lasting durability. Shell designs allow milling of flat surfaces normal to their axis of rotation or a shoulder parallel to the axis. Diameters are 1-1/2" to 6" Lengths of cut inches are 1-1/4" to 2-1/4" Hole diameters are 1/2" to 2"


SIZE
  • SIZE
HOLE
  • HOLE
FLUTE
  • FLUTE
COMPARE
BRAND TYPE SIZE HOLE FLUTE MATERIAL DIRECTION IMAGE MODEL QTY PRICE
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
54.92.197.82:46