Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roughing End Mills

Roughing End Mills

Roughing End Mills Are Used For Fast Material Removal Drilling Applications.

Roughing End Mills are made of solid Carbide, Cobalt or M2-AL material for long lasting durability and dependability. Chip groove design allows more cutting fluid to the cutting edges to better dissipate heat. Imported or Made in USA mills are available in a wide selection of 3/16 to 2 inch diameter fractional sizes with 1/4 to 12 inch flute lengths, 2 to 15-3/4 inch overall lengths and Bright or extra protection TiAIN coated finishes.


TYPE
  • TYPE
DIAMETER
  • DIAMETER
SHANK
  • SHANK
FLUTE LENGTH
  • FLUTE LENGTH
OVERALL LENGTH
  • OVERALL LENGTH
FINISH
  • FINISH
MATERIAL
  • MATERIAL

Showing 15 of 24 items Show All Items

COMPARE
BRAND TYPE DIAMETER SHANK NUMBER OF FLUTES FLUTE LENGTH OVERALL LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.