End Mill Sets

End Mill Sets

End Mill Sets Are Used Bits For Slotting And Contour Milling In Metalworking Applications.

End Mill Sets are made of cobalt and steel for long lasting durability. Flute ball nose end design provides chip clearance for plunging and slotting applications requiring radius or contour forms. 4-flute center cutting end mills have an increased core thickness for extra strength and reduced deflection. Corner rounding cutter provides concave radial form to produce a convex radius. Available in 4, 6, 8, 14, and 20 Piece Sets. Available with 2 Flutes and 4 Flutes. Dimensions vary per model.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
54.80.103.120:46