Square End Mills
Shank Diameter
Brand
Material
Price
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 1/8" x 3/8" x 3/8" x 2-5/16"
Shank Diameter
3/8" mm
Length
2-5/16 in
Length of Cut
9.53 in
Diameter
0.125 in
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
15.88 in
Diameter
0.25 in
Shank Diameter
1" mm
Length
4-1/2 in
Length of Cut
50.8 in
Diameter
1 in
Import 4 Flute HSS Sq Single End Mill 13.00mm Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
Shank Diameter
1/2 in
Length
3-1/4 in
Length of Cut
1-1/4 in
Material
HSS
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 3/4" x 2-1/2"
Shank Diameter
3/8" mm
Length
2-1/2 in
Length of Cut
19.05 in
Diameter
0.375 in
Shank Diameter
1/2"
Length
3 in
Length of Cut
1-1/4 in
Diameter
1/2 in