Economy Stainless Steel Mixer Stand With Galvanized Understructure

Economy Stainless Steel Mixer Stand With Galvanized Understructure

Mixer Stands Provide A Small Work Table For Kitchen Environments And More.

Stainless steel mixer stands have a 16 gauge, type 430 stainless steel top with 18 gauge galvanized steel lower shelf. Table top features 1-7/8" turn down sides for reinforcement. V-type marine edges help prevent spills. Top is reinforced with steel box channels for extra strength. Table edges are hemmed for safety. Built with sturdy 1-5/8" diameter x 16 gauge galvanized steel legs with 1" adjustable feet. Polished to a # 4 mill finish. Mixer Stands are available with or without a Utensil Rack. Utensil Rack is 72"H x 1-5/8" diameter x 16 gauge galvanized steel with 5-3/8"L x 16 gauge, type 304 solid stainless bars welded to the vertical upright. NSF® Listed.


COMPARE DIMENSIONS
DESCRIPTION W" D" LEG QTY. IMAGE MODEL QTY PRICE
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
54.92.197.82:44