John Boos NSF Approved Maple Top Food Preparation Tables

John Boos NSF Approved Maple Top Food Preparation Tables

John Boos NSF Approved Maple Top Food Preparation Tables - Some of the tables come with galvanized Legs And Shelf that are approved by the National Sanitation Foundation.

John Boos NSF Approved Maple Top Food Preparation Tables are made with thick hard rock maple for support and long lasting durability. Maple top and back and stops are finished with varnique clear, semi-gloss sealer. Smooth radius transition from work surface into stops allows for easy clean-up. Some models include 100 % galvanized steel base with fixed bottom shelf that is 12 inch above ground. Four 1-5/8 inch dia. x 16 gauge tubing legs with gussets attach to wood top. Easy assembly. NSF Listed. Available in a variety of widths and depths to meet space requirements. Height is 35-1/2 in.. Color finish is Maple. Capacities are 500 lbs and 1,000 lbs.


W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS
W" D" H" TOP THICKNESS" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.167.29.208:46