Lakeside® 4518 Adjustable Folding Linen Hamper

Lakeside® 4518 Adjustable Folding Linen Hamper

Item #: WBB250394

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $288.36 Save up to 34%
Price: $190.95
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 4518 Adjustable Folding Linen Hamper

This Adjustable Folding Linen Hamper with chrome finish is durable and easy to clean. The wide base hamper adjusts to hold 18", 22" or 25" diameter bags for flexibility. Bag rests on strong open-air slats to allow maximum air circulation and prevent mold. Folds for compact storage. Includes 3" rubber wheel, ball bearing casters for smooth movement. Chrome finish. 20"L x 20"W x 39-1/2"H overall.

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHChrome
    • BRANDLakeside®
    • CONSTRUCTIONChrome
    • DESCRIPTIONAdjustable Folding Linen Hamper
    • MANUFACTURERS PART NUMBER4518
    • PACKAGE QUANTITY1
    • TYPEFolding Linen Hamper
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hamper for Lab Coats

Your review: Glad youcarry this item we have looked for this in many places. Exactly what we needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed