MMF STEELMASTER® Narcotics Cabinet 2019075S89 -16-1/2"W 5"D x 20-1/4"H Simplex® Lock Putty

MMF STEELMASTER® Narcotics Cabinet 2019075S89 -16-1/2"W 5"D x 20-1/4"H Simplex® Lock Putty

Item #: WBB383461

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $670.57 Save up to 48%
Price: $347.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Narcotics Cabinet with Simplex® Lock Putty

Safe narcotic storage with high security push-button lock. The Simplex Lock on the Medical Security Cabinet has over 2200 combinations; the lock can be set using all five buttons and can be easily changed to maintain maximum security. Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish, the Medical Security Cabinet can be mounted to walls, carts, or doors with the pre-drilled holes. The inside of the cabinet features four large 16-1/2" x 4-3/8" D shelves for storage. The door features a full piano-length hinge. Security Box with the quality STEELMASTER name. alike, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.

  • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish and full piano-length hinge with Simplex combination lock
  • 5-button Simplex lock
  • Inside of the cabinet is four 16-1/2" x 4-3/8" D shelves
  • Equipped with pre-drilled holes
  • Cabinet Dimensions: 16-1/2"W x 20-1/4"H x 5"D
  • Color(s): Putty
  • 50%+ Recycled Content
  • Made in the USA


Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES20-1/4 (51.44 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • CONSTRUCTIONSteel
    • WEIGHT LBS17.8 (8.09 kg)
    • COLOR FAMILYTan
    • MANUFACTURERS PART NUMBER2019075S89
    • PACKAGE QUANTITY1