Glass Disposal Cartons

Glass Disposal Cartons

Bel-Art F24653-0001 Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, 6/PK

Sturdy corrugated cardboard receptacle is supplied with a 2 mil thick, clear polypropylene bag to contain broken glass fragments and spilled liquids. When the box is full, lift the flap opening to a closed position and the entire unit is ready for disposal. Printed with eye-catching graphics in four languages (English, German, French, Spanish), it is packaged flat to save space and shipping costs and is quickly assembled. Available in two sizes. Floor model can be used with F13204-0001 sanitary, reusable cover. Does not qualify as a DOT container.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE BOX DIMENSIONS
DESCRIPTION W" D" H" CONSTRUCTION COLOR PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.167.126.106:46