Accessories
Voltage
For Use With
Industry
Type
Length
Brand
Depth
Material
Width
Height
Capacity
Color
Style
Price
Dino-Lite MSRK-10A Table Top Precision Stand with Quick Release & Fine Tune Adjustment
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Base: Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Stand: Metal, Base: Metal, Arm: Metal
For Use With
Dino-Lite RK-10A Stand
Material
Metal
Meiji Techno MA305/05 8W Ring Fluorescent Bulb, For MA305/100, MA305/200 Illuminators
For Use With
Meiji MA305/100, MA305/200 Illuminators
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Arm: Metal
Accessory Type
Slide Dispenser
LW Scientific CTL-DIFD-08KP Digital 8-Key Differential Counter, LED Display, Auto-Switching
For Use With
Blood Cell Counting
Material
Plastic
For Use With
EM Series
Accessory Type
Focus Block
Material
Plastic, Cast Aluminum Alloy
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
For Use With
EMZ-1, EMZ-2, EMZ-2TR, EMZ-5, EMZ-5D, EMZ-5TR, EMZ-5TRD, EMZ-6, EMZ-9, EMZ-13
Accessory Type
Auxiliary Lens
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Eyepiece
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
All Meiji Techno Microscopes
Accessory Type
Illuminator
Material
Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Eyepiece
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Base: Metal
For Use With
All Meiji Techno Microscopes
Accessory Type
Illuminator
Material
Plastic, Cast Aluminum Alloy
For Use With
EM Series Stereo Microscopes
Accessory Type
Polarizing Accessories
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EM Series
Accessory Type
Focus Block
Material
Plastic, Cast Aluminum Alloy
For Use With
Dino-Lite MS35B & MS45BXD2
Material
Metal
For Use With
All Meiji Techno Microscopes
Accessory Type
Illuminator
Material
Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Illuminator
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
Meiji Techno MA560 6V 1.2A Tungsten Bulb, For AB, ABZ, PB Stand and All BM/BMK Series Models
For Use With
Meiji AB, ABZ, PB Stands, All BM/BMK Series models
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Base: Metal
For Use With
Meiji ABE, ABH, ABZH, PBH Stands
Accessory Type
Bulb
Material
Glass, Cast Aluminum Alloy
For Use With
EMZ-8U, EMZ-8TRU, EMZ-8TR and EMZ-8TRD
Accessory Type
Auxiliary Lens
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EMZ models (Except EMZ-12 Series)
Accessory Type
Protective Glass Cover
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Eyepiece
Material
Glass, Plastic, Cast Aluminum Alloy
For Use With
Dino-Lite RK-05 Stand
Material
Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Metal
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
For Use With
EMZ (Zoom) Series
Accessory Type
Stereo Body
Material
Plastic, Cast Aluminum Alloy
For Use With
AmScope Fluorescent Ring Light Model FRL12
Accessory Type
Bulb
For Use With
EMZ (Zoom) Series
Accessory Type
Stereo Body
Material
Plastic, Cast Aluminum Alloy
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Microscopes
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
Accessory Type
Slide
Material
Glass
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Illuminator
Material
Plastic, Cast Aluminum Alloy
For Use With
USB Dino-Lite Models, Windows, Mac
Material
Metal
For Use With
All Dino-Lite Handheld Microscopes
Material
Holster: Plastic, Base: Metal
For Use With
EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
Accessory Type
Stand
Material
Plastic, Cast Aluminum Alloy
For Use With
EM Series Microscopes
Accessory Type
Eyepiece
Material
Glass, Plastic, Cast Aluminum Alloy
Accessory Type
Slide
Material
Glass